Beli pneumatic control valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPENCE Pneumatic Globe Control Valves
    Mulai

    Rp36.999.900

    SPENCE Pneumatic Globe Control Valves
    Deskripsi:
    Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
    atribut:
    • UNSPSC: 40141603
    • Body Material: Bronze
    • Connection Type: FNPT
    • Number of Ports: 2
    • Seat Material: 303 Stainless Steel
    • Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
  2. NUMATICS Pilot Air Control Valve
    Mulai

    Rp2.199.900

    NUMATICS Pilot Air Control Valve
    Deskripsi:
    Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
  3. EMC Hand Push Valve
    Mulai

    Rp149.900

    EMC Hand Push Valve
    atribut:
    • Series No.: H
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Seal Material: NBR
    • Working Pressure (MPa): 0~0.8
    • Working Temperature (°C): -5~60
  4. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.599.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  5. Metalwork Pneumatic Valve
    Mulai

    Rp1.299.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  6. Marelli Motori Electric Motor B35
    Mulai

    Rp1.599.900

    Marelli Motori Electric Motor B35
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  7. ARO Solenoid Air Control Valve
    Mulai

    Rp1.299.900

    ARO Solenoid Air Control Valve
    Deskripsi:
    These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  8. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp2.999.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  9. Genebre Control Globe Valve
    Mulai

    Rp16.999.900

    Genebre Control Globe Valve
    Deskripsi:
    Body: carbon steel WCB.DIN PN 16 flange ends.
    atribut:
    • Body Material: A216 WCB
    • Connection Type: Raised Face Flange
    • Disc Material: SS304
    • Operation: Pneumatic Diaphragm Actuator Spring Return
    • Seat Material: PPL
  10. FAG Taconite Seal, Unsplit
    Mulai

    Rp5.399.900

    FAG Taconite Seal, Unsplit
    Deskripsi:
    Taconite seals NTC are combined seals comprising a labyrinth seal and a V ring. These seals are suitable for extreme operating conditions in relation to contamination and dust. The V ring is made from NBR and is suitable for temperatures of up to +100 °C. The taconite seal allows shaft misalignment of up to 0,3° in both directions and is suitable for grease lubrication. For relubrication, the seal is fitted with a lubrication nipple.
  11. 317 Cylinder Control Valve
    Mulai

    Rp8.899.900

    317 Cylinder Control Valve
    Deskripsi:
    Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
  12. Joyko Rak Dokumen
    Rating:
    100% of 100
    (11)
    Mulai

    Rp89.900

  13. Non Brand Solenoid Air Control Valve
    Mulai

    Rp6.399.900

    Non Brand Solenoid Air Control Valve
    Deskripsi:
    These Namur solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141605
    • Body Style: Body Ported
    • Electrical Connections: 10mm, DIN Connector
    • NEMA Classification: NEMA 4
    • Overall Height (inch): 1 1/2
    • Overall Width (inch): 1 1/2
    • Pilot Port Size (inch): 1/4 (NPT)
    • Pipe Size (inch): 1/4
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: AV Series
    • Valve Ways and Positions: 4-Way/2-Position
  14. Parker Pilot Air Control 4-Way 3-Position
    Mulai

    Rp3.499.900

  15. monotaro Letter Tray (Document Tray)
    Mulai

    Rp229.900

    monotaro Letter Tray (Document Tray)
    Deskripsi:
    You can organize and keep documents in small spaces. -You can use it in the form of your choice from 1st step to 3rd step. -Each file of A4 size will fit in Shibori. Document arrangement and storage on the desk
    atribut:
    • Color: Light blue
    • Storage Size: A4
    • Outer Dimensions (Width x Depth x Height)(mm): 265x354x59 / stage, height 215/3 stage
    • Inner Dimensions (mm): 340x242x53
    • Material: Polystyrene Resin
  16. Onda Globe Valve Flange Type
    Mulai

    Rp929.900

    Onda Globe Valve Flange Type
    atribut:
    • Type: Flange
  17. MDT Globe Valve
    Mulai

    Rp579.900

    MDT Globe Valve
    Deskripsi:
    MDT Globe Valve, GG25, PN16
    atribut:
    • Actuator: Handwheel
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • End Standard: Flange PN16
    • Pressure (bar): 16
    • STEM: X20Cr13
    • Seat: X20Cr13
    • Temperature (°C): 200
  18. NUMATICS Pilot Air Control Valve Remote Pilot
    Mulai

    Rp8.199.900

    NUMATICS Pilot Air Control Valve Remote Pilot
    Deskripsi:
    These directional control valves regulate and redirect the flow inside a pneumatic control manifold. They are compatible with the Numatics Mark 55 series of pneumatic products.
    atribut:
    • Coefficient of Volume: 5.5
    • Height (inch): 2 3/16
    • Item: Pilot Air Control Valve
    • Length (inch): 8 1/16
    • Max. CFM - Valves (cfm): 230
    • Maximum Operating Pressure (psi): 150
    • Maximum Temperature Range (°F): 150
    • Pilot Port Size NPT (inch): 1/8
    • Pilot Pressure (psi): 14.5
    • UNSPSC: 40141628
    • Uses: For Air or Inert Gas
    • Vacuum: Yes
    • Valve Actuator/Return: Pilot / Pilot
    • Valve Port Size (inch): 1/8 NPT
    • Valve Ways and Positions: 4-Way/2-Position
    • Width (inch): 2 7/16
  19. VTV Valve Globe Valve PN 40
    Mulai

    Rp2.199.900

    VTV Valve Globe Valve PN 40
    Deskripsi:
    VTV Cast Steel globe valveFlange end to PN 40Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: SS13%Cr
    • Sealing: Graphite
    • Body: Cast Steel
  20. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp4.799.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
Daftar Harga pneumatic control valve Terbaru March 2026
SPENCE Pneumatic Globe Control ValvesRp36.999.900
NUMATICS Pilot Air Control ValveRp2.199.900
EMC Hand Push ValveRp149.900
HONEYWELL Pneumatic Actuated ValvesRp9.599.900
Metalwork Pneumatic ValveRp1.299.900
Marelli Motori Electric Motor B35Rp1.599.900
ARO Solenoid Air Control ValveRp1.299.900
Autonics Pressure Transmitter TPS20 SeriesRp2.999.900
Genebre Control Globe ValveRp16.999.900
FAG Taconite Seal, UnsplitRp5.399.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait